Tote Bag, Yellow, Nylon
Mfr # RB-426-YL
Zoro # G7243455
product price: $47.59
/eaKey Features
Width
10 in
Color
Yellow
Material
Nylon
Features
Air Mask and Regulator Bag
Includes
Hanging Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-426-YL
Zoro #
G7243455
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Length
4 in
Height
14 in
Overall Height
14 in
Overall Width
10 in
Overall Length
4 in
Details
Item
Tote Bag
Color
Yellow
Material
Nylon
Features
Air Mask and Regulator Bag
Includes
Hanging Clip
Product Type
Tote Bag
Total Storage Capacity
560 cu in
Closure
Snap
Interior Volume
560 cu in
Description
Air Mask and Regulator Bag,Yellow,4" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.