Shop R&B FABRICATIONS
See all product information
Create Account
Trauma Bag, Cordura Nylon, 18 in L, 14 in W, Blue
- Mfr # RB-A500X-RB-B
- Zoro # G7256621
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura Nylon
Length
18 in
Width
14 in
Height
11 in
Features
Adjustable, Fully Padded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB-A500X-RB-B
- Zoro #
- G7256621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 14 in
- Height
- 11 in
- Overall Height
- 11 in
- Overall Width
- 14 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Fits Chest Size
- Adjustable, Fully Padded
Details
- Item
- Trauma Bag
- Color
- Blue
- Material
- Cordura Nylon
- Features
- Adjustable, Fully Padded
- Industry Type
- Healthcare
- Closure Type
- Zipper
- Front Closure
- Zipper
- Shell Material
- Cordura Nylon
- Wire Color
- Blue
Description
Trauma Bag,Blue,18" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.