Shop R&B FABRICATIONS
See all product information
Create Account
Trauma Bag, Cordura Nylon, 22 in L, 14 in W, Orange
- Mfr # RB-A300X-OR-A
- Zoro # G7256387
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura Nylon
Length
22 in
Width
14 in
Height
11 in
Features
Elastic Loops and Slot Pockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB-A300X-OR-A
- Zoro #
- G7256387
- UPC #
- -
- Country of Origin
- United States
- Item
- Trauma Bag
- Color
- Orange
- Material
- Cordura Nylon
- Features
- Elastic Loops and Slot Pockets
- Closure Type
- Zipper
- Front Closure
- Zipper
- Shell Material
- Cordura Nylon
- Wire Color
- Orange
- Traction Material
- Cordura Nylon
Dimensions
- Length
- 22 in
- Width
- 14 in
- Height
- 11 in
- Overall Length
- 22 in
- Overall Width
- 14 in
- Overall Height
- 11 in
- Wire Rope Length
- 22 in
- Fits Chest Size
- Elastic Loops and Slot Pockets
Description
Trauma Bag,Orange,22" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.