Trauma Bag, Cordura Nylon, 22 in L, 14 in W, Orange
- Mfr # RB-A300X-OR-C
- Zoro # G7256369
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Cordura Nylon
Length
18 in
Width
14 in
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB-A300X-OR-C
- Zoro #
- G7256369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 14 in
- Height
- 11 in
- Overall Width
- 9 in
- Overall Length
- 18 in
- Overall Height
- 11 in
- Wire Rope Length
- 18 in
- Fits Chest Size
- Elastic Loops and Slot Pockets
Details
- Item
- Trauma Bag
- Color
- Orange
- Material
- Cordura Nylon
- Closure Type
- Zipper
- Features
- Elastic Loops and Slot Pockets
- Front Closure
- Zipper
- Shell Material
- Cordura Nylon
- Wire Color
- Orange
Description
Trauma Bag,Orange,22" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.