Trauma Bag, Cordura Nylon, 22 in L, 14 in W, Red
Mfr # RB-A300X-RD-B
Zoro # G7256256
product price:Â $470.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura Nylon
Length
22 in
Width
14 in
Height
11 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RB-A300X-RD-B
Zoro #
G7256256
UPC #
-
Country of Origin
United States
Dimensions
Length
22 in
Width
14 in
Height
11 in
Overall Width
14 in
Overall Length
22 in
Overall Height
11 in
Details
Item
Trauma Bag
Color
Red
Material
Cordura Nylon
Closure Type
Zipper
Features
Elastic Loops and Slot Pockets
Industry Type
Healthcare
Description
Trauma Bag,Red,22" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.