Trauma Bag, Cordura Nylon, 7 in L, 15 in W, Orange
Mfr # RB-200-OR
Zoro # G7686546
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura Nylon
Length
7 in
Width
15 in
Height
8 in
Features
Slot Pockets with Divider, Elastic Loops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RB-200-OR
Zoro #
G7686546
UPC #
-
Country of Origin
United States
Dimensions
Length
7 in
Width
15 in
Height
8 in
Overall Width
15 in
Overall Length
7 in
Overall Height
8 in
Details
Item
Trauma Bag
Color
Orange
Material
Cordura Nylon
Features
Slot Pockets with Divider, Elastic Loops
Industry Type
Healthcare
Closure Type
Zipper
Description
Trauma Bag,Orange,7" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.