Zoro Homepage

Trauma/Oxygen Bag, Red, 27" L

  • Mfr # RB-A600X-RD-D

  • Zoro # G7256238


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Material
Cordura Nylon
Includes
Adjustable Shoulder Strap
Color
Red
Closure Type
Zipper
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-A600X-RD-D
Zoro #
G7256238
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
15 in
Length
27 in
Overall Width
15 in
Overall Height
12 in
Overall Length
27 in

Details

Item
Trauma/Oxygen Bag
Material
Cordura Nylon
Includes
Adjustable Shoulder Strap
Color
Red
Closure Type
Zipper
Features
Removable Trauma Stock Organizer, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Industry Type
Healthcare

Description

Trauma/Oxygen Bag,Red,27" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.