Turnout Gear Strap, Red/Black, 50" L
Mfr # RB-MS-TOGS
Zoro # G7256728
product price: $79.64
/ea
Free Shipping & Returns
Key Features
Height
1/4 in
Width
2 in
Length
50 in
Includes
Carry Handle
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-MS-TOGS
Zoro #
G7256728
UPC #
-
Country of Origin
United States
Dimensions
Height
1/4 in
Width
2 in
Length
50 in
Overall Length
50 in
Overall Width
2 in
Overall Height
1/4 in
Details
Item
Turnout Gear Strap
Includes
Carry Handle
Material
Polypropylene
Color
Black/Red
Product Type
Turnout Gear Strap
Description
Turnout Gear Strap,Red/Black,50" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.