
4 in. Mega-Caster Wheel
Mfr # CSTR87G
Zoro # G212414524
product price: $19.79
/eaKey Features
Wheel/Tread Material
Polyurethane
Color
Gray
Includes
Two mounting bolts and nuts
Wheel Dia.
4 in
Features
Long lasting and chemical resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSTR87G
Zoro #
G212414524
UPC #
843397107378
Country of Origin
United States
Dimensions
Wheel Dia.
4 in
Details
Item
Caster
Wheel/Tread Material
Polyurethane
Color
Gray
Includes
Two mounting bolts and nuts
Features
Long lasting and chemical resistant
Description
- •Fits 7/8" round tubular carts only
- •Two mounting bolts and nuts included
- •Long lasting and chemical resistant
- •4" Mega-Caster will not fit old style 3/4" square tubular carts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.