Shop R&B WIRE PRODUCTS
Create Account
406KDC-ANTI-GRY 6 Bushel UPS & FEDEX ABLE Antimicrobial Vinyl Basket Truck All Swivel Casters; Gray - 31 x 21 x 26.5 in.
- Mfr # 406KDC/ANTI/GRY
- Zoro # G603929682
product price:Â
$
381.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406KDC/ANTI/GRY
- Zoro #
- G603929682
- UPC #
- 843397104865
- Country of Origin
- United States
Description
Our antimicrobial vinyl liner inhibits the growth of bacteria and fungi (C.P.S.I.A. Compliant). Along with our zinc plated steel base (no wood to attract contamination) makes this truck an excellent choice for healthcare applications. The sturdiness and durability of our fully sewn truck with the benefits of a knocked-down unit. Unassembled, it provides great freight savings.
Features- 18 oz vinyl liner is flame retardant (NFPA-701) and is mold, mildew, UV and tear resistant
- Smooth finish for easy cleaning
- Zinc plated steel tubular base and frame - the only truck made with zinc plated all welded square heavy gauge steel tubing
- Industrial grade 3" non-marking casters with polyurethane tires come standard
- Upgrade to 4" casters at an additional cost
- Upgrade to 4" casters at an additional cost
- 6 Bushel UPS & FEDEX ABLE Antimicrobial Vinyl Basket Truck, All Swivel Casters
- Color: Gray
- Dimension: 31 x 21 x 26.5"
- Weight: 29 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.