Zoro Homepage

5 in. Mega-Caster, Gray, Clean Wheel System, 12PK

  • Mfr # CSTR88G/12PK

  • Zoro # G112414518


product price: $212.99
/pk 12, $17.75/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Color
Gray
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTR88G/12PK
Zoro #
G112414518
UPC #
843397114307
Country of Origin
China

Dimensions

Wheel Dia.
5 in

Details

Item
Caster
Wheel/Tread Material
Polyurethane
Color
Gray

Description

The first caster in the history of the industry to be specifically designed for laundries. This proprietary Clean Wheel System design has been rigorously tested and will outperform your expectations in minimizing lint & thread pick up GUARANTEED!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.