Shop R&B WIRE PRODUCTS

Antimicrobial Vinyl Basket Truck with Steel Base, 12 Bushel, Yellow

  • Mfr # 412SOC/ANTI/YEL

  • Zoro # G4326905


product price:  $388.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
41 1/2 in
Overall Width
29 1/2 in
Material
Steel/Vinyl
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
412SOC/ANTI/YEL
Zoro #
G4326905
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
41 1/2 in
Overall Width
29 1/2 in
Wheel Diameter
5 in
Caster Dia.
4"
Overall LxWxH
41 1/2 in x 29 1/2 in x 34 in
Caster Wheel Width
1 in
Inside Length
38 in
Inside Height
29 in
Caster Wheel Dia.
5 in
Caster Mounting Height
6 1/8 in
Inside Width
28 in
Caster Width
1 in

Details

Material
Steel/Vinyl
Color
Yellow
Load Capacity
800 lb
Item
Antimicrobial Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Load Capacity - Hoppers and Cube Trucks
400 lb.
Liner Style
Permanent
Cubic Yard Capacity
0.28 cu yd
Container Material
Antimicrobial Flame Retardant Vinyl
Color - Hoppers and Cube Trucks
Yellow
Cubic Foot Capacity
15 cu ft
Frame Material - Hoppers and Cube Trucks
Steel
Bushel Capacity
12
Optional Lid
Mfr Model No. 4606HL
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Caster Material
Polyurethane
Volume Capacity
1/2 cu. yd.
Container Material - Hoppers and Cube Trucks
Antimicrobial Flame Retardant Vinyl
Item - Basket Trucks
Basket Truck
Caster Configuration
(4) Swivel
Features
Corrosion Resistant
Includes
Non-Marking Bumper
Mobility Option
Forklift Capable, Manual
Frame Material
Steel
Number of Compartments
1
Base Finish/Coating
Powder Coated
Includes Frame Bumpers
Without Frame Bumpers
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Number of Drain Holes
0
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Non-Marking Casters/Wheels
Yes
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Standard
Liner Color
Yellow
Base Material
Steel
Caster Wheel Type
5 inch Clean Wheel System(TM)"
End Style
Closed
Caster Brake Type
No Brake Included
Truck Style
Standard
Quiet Performance Features
Sealed Bearings
Collapsible
No
Liner Material
Vinyl
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Cubic Yard Capacity 0.28 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 38 in, Inside Width 28 in, Inside Height 29 in, Overall Length 41 1/2 in, Overall Width 29 1/2 in, Overall Height 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.