Antimicrobial Vinyl Basket Truck with Steel Base, 18 Bushel, Yellow

  • Mfr # 418SOC/ANTI/YEL
  • Zoro # G4326878
product price: 
$
489.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 3/4 in
Overall Length
44 1/2 in
Overall Width
32 in
Material
Steel/Vinyl
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
418SOC/ANTI/YEL
Zoro #
G4326878
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Yellow
Load Capacity
800 lb
Item
Antimicrobial Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Container Material - Hoppers and Cube Trucks
Antimicrobial Flame Retardant Vinyl
Container Material
Antimicrobial Flame Retardant Vinyl
Cubic Foot Capacity
22.4 cu ft
Volume Capacity
3/4 cu. yd.
Bushel Capacity
18
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Load Capacity - Hoppers and Cube Trucks
550 lb.
Color - Hoppers and Cube Trucks
Yellow
Item - Basket Trucks
Basket Truck
Frame Material - Hoppers and Cube Trucks
Steel
Cubic Yard Capacity
0.55 cu yd
Liner Style
Permanent
Caster Material
Polyurethane
Optional Lid
Mfr Model No. 4612HL
Caster Configuration
(4) Swivel
Number of Compartments
1
Features
Corrosion Resistant
Includes
Non-Marking Bumper
Frame Material
Steel
Mobility Option
Forklift-Capable, Manual
Quiet Performance Features
Sealed Bearings
Number of Drain Holes
0
Includes Frame Bumpers
Without Frame Bumpers
Non-Marking Casters/Wheels
Yes
Base Finish/Coating
Powder-Coated
End Style
Closed
Collapsible
No
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Base Material
Steel
Caster Core Material
Plastic
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Liner Color
Yellow
Caster Mounting Type
Plate
Truck Style
Standard
Assembled/Unassembled
Assembled
Wire Color
Yellow

Dimensions

Overall Height
38 3/4 in
Overall Length
44 1/2 in
Overall Width
32 in
Wheel Diameter
5 in
Container Height
32 in
Caster Dia.
5"
Caster Wheel Dia.
5 in
Caster Wheel Width
1 in
Inside Length
44 1/2 in
Inside Width
32 in
Overall LxWxH
44 1/2 in x 34 1/2 in x 38 3/4 in
Caster Mounting Height
6 1/8 in
Inside Height
31 3/4 in
Caster Width
1 in
Wire Rope Length
44 1/2 in
Length
44 1/2 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 18 bu, Cubic Foot Capacity 22.4 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 44 1/2 in, Inside Width 32 in, Inside Height 31 3/4 in, Overall Length 44 1/2 in, Overall Width 32 in, Overall Height 38 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.