Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Navy
- Mfr # 406SOC/ANTI/NVY
- Zoro # G506000174
product price:Â
$
325.99
/ea
Key Features
Overall Height
26 1/2 in
Overall Length
31 in
Overall Width
21"
Material
Steel/Vinyl
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406SOC/ANTI/NVY
- Zoro #
- G506000174
- UPC #
- 843397103318
- Country of Origin
- United States
Dimensions
- Overall Height
- 26 1/2 in
- Overall Length
- 31 in
- Overall Width
- 21"
- Wheel Diameter
- 3 in
- Caster Wheel Dia.
- 3 in
- Inside Length
- 30 in
- Inside Height
- 22 1/2 in
- Inside Width
- 20 in
- Wire Rope Length
- 31 in
- Length
- 31 in
Description
Basket Truck, Bushel Capacity 6 bu, Cubic Foot Capacity 7.5 cu ft, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Navy Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 30 in, Inside Width 20 in, Inside Height 22 1/2 in, Overall Length 31 in, Overall Width 21 in, Overall Height 26 1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.