Zoro Homepage

Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Cream

  • Mfr # PST/AML/C

  • Zoro # G610707686


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Width
72 in
Material
Vinyl
Length
90 in
Weight
10 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST/AML/C
Zoro #
G610707686
UPC #
843397107262
Country of Origin
United States

Dimensions

Width
72 in
Length
90 in

Details

Panel Color
Cream
Material
Vinyl
Weight
10 lbs

Description

This telescoping privacy screen offers ultimate versatility by extendingfrom 50into 90in. Antimicrobial laminated vinyl material is durable, fluid proof, tear and stain resistant, and easy to clean. Our antimicrobial material inhibits the growth of bacteria and fungi responsible for creating unpleasant odors and staining textile and plastic products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.