Zoro Homepage

Basket Shelf, 36 in W, Silver

  • Mfr # 781

  • Zoro # G011671005


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Color
Silver
Compatible with Manufacturer Model Number
703
Overall Width
36 in
Product Type
Basket Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781
Zoro #
G011671005
UPC #
843397109761
Country of Origin
United States

Dimensions

Overall Width
36 in

Details

Item
Basket Shelf
Finish
Chrome
Color
Silver
Compatible with Manufacturer Model Number
703
Product Type
Basket Shelf
Compatible Accessories
Single Garments
Compatible with Product Type
Mobile Garment Rack
Compatible Manufacturer Model Number
703
Compatible Manufacturer Part Number
703
Compatible with Manufacturer Model No.
703
Compatible with Mfr. Model No.
703
For Use with Mfr Model Number
703
For Use With Mfr. Model Number
703
Compatible Pump Manufacturer Part Number
703
Compatible Mfr. Model Number
703

Description

Basket Shelf,36 in W,Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.