Zoro Homepage

Basket Shelf, 60 in W, Silver

  • Mfr # 725

  • Zoro # G811670987


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Color
Silver
Overall Height
68 in
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725
Zoro #
G811670987
UPC #
843397105763
Country of Origin
United States

Dimensions

Overall Height
68 in
Overall Depth
27 in
Overall Width
60 in
Rod Diameter
1 in
Caster Diameter
5 in
Rod Width
60 in

Details

Item
Basket Shelf
Material
Steel
Finish
Powder Coated
Color
Silver
Assembly
Assembled
Number of Shelves
0
Foot Type
Casters
Number of Rods
2
Product Type
Garment Rack
Rod Weight Capacity
200 lb
Locking Casters
No Locking Casters
Caster Material
Polyurethane

Description

Basket Shelf, Material Steel, Powder Coated Finish, Color Silver, Assembly Assembled, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.