Zoro Homepage

Basket Shelf, 72 in W, Silver

  • Mfr # 721

  • Zoro # G611670972


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Color
Silver
Overall Height
68 in
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721
Zoro #
G611670972
UPC #
843397105756
Country of Origin
United States

Dimensions

Overall Height
68 in
Overall Depth
27 in
Rod Width
72 in
Overall Width
72 in
Rod Diameter
1 in
Caster Diameter
5 in

Details

Item
Basket Shelf
Material
Steel
Finish
Powder Coated
Color
Silver
Number of Shelves
0
Number of Rods
1
Caster Material
Polyurethane
Foot Type
Casters
Rod Weight Capacity
175 lb
Locking Casters
No Locking Casters
Product Type
Garment Rack

Description

Basket Shelf, Material Steel, Powder Coated Finish, Color Silver, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.