Zoro Homepage

Basket Shelf, 72 in W, Silver

  • Mfr # 784

  • Zoro # G411670998


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Color
Silver
Compatible with Product Type
Mobile Garment Rack
Product Type
Basket Shelf
Compatible with Manufacturer Model Number
721, 722
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784
Zoro #
G411670998
UPC #
843397109792
Country of Origin
United States

Dimensions

Overall Width
72 in

Details

Item
Basket Shelf
Finish
Chrome
Color
Silver
Compatible with Product Type
Mobile Garment Rack
Product Type
Basket Shelf
Compatible with Manufacturer Model Number
721, 722
Compatible Accessories
Single or Double Garments
Compatible Manufacturer Model Number
721, 722
Compatible Manufacturer Part Number
721, 722
Compatible with Manufacturer Model No.
721, 722
Compatible with Mfr. Model No.
721, 722
For Use with Mfr Model Number
721, 722
For Use With Mfr. Model Number
721, 722
Compatible Pump Manufacturer Part Number
721, 722
Compatible Mfr. Model Number
721, 722

Description

Basket Shelf,72 in W,Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.