Basket Truck, 250 lb, 33" x 23" x 27"

  • Mfr # 406SOBC/ANTI/YEL

  • Zoro # G810866244


product price:  $409.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
27 in
Overall Length
32 1/2 in
Overall Width
22 1/2 in
Color
Yellow
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406SOBC/ANTI/YEL
Zoro #
G810866244
UPC #
843397109891
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
32 1/2 in
Overall Width
22 1/2 in
Caster Wheel Dia.
3 in

Details

Color
Yellow
Load Capacity
250 lb
Item
Basket Truck
Liner Style
Permanent
Bushel Capacity
6 bu
Cubic Foot Capacity
7.5 cu ft
Caster Wheel/Tread Material
Polyurethane
Base Material
Steel
Assembled/Unassembled
Assembled
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Polyurethane
Includes Frame Bumpers
With Frame Bumpers
Base Finish/Coating
Powder Coated
Liner Color
Yellow

Description

Basket Truck, Bushel Capacity 6 bu, Cubic Foot Capacity 7.5 cu ft, Load Capacity 250 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 33 in, Inside Width 23 in, Inside Height 27 in, Overall Length 32 1/2 in, Overall Width 22 1/2 in, Overall Height 27 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.