Basket Truck, 300 lb, 37" x 25" x 31"

  • Mfr # 408SOBC/ANTI/YEL

  • Zoro # G210866196


product price:  $384.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Height
30 1/2 in
Overall Length
36 1/2 in
Overall Width
25 in
Color
Yellow
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408SOBC/ANTI/YEL
Zoro #
G210866196
UPC #
843397109938
Country of Origin
United States

Dimensions

Overall Height
30 1/2 in
Overall Length
36 1/2 in
Overall Width
25 in
Caster Wheel Dia.
3 in

Details

Color
Yellow
Load Capacity
300 lb
Item
Basket Truck
Cubic Foot Capacity
10 cu ft
Bushel Capacity
8 bu
Liner Style
Permanent
Liner Material
Vinyl
Includes Frame Bumpers
With Frame Bumpers
Base Material
Steel
Base Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Liner Color
Yellow

Description

Basket Truck, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Load Capacity 300 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 37 in, Inside Width 25 in, Inside Height 31 in, Overall Length 36 1/2 in, Overall Width 25 in, Overall Height 30 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.