Basket Truck, 550 lb, 46" x 34" x 40"

  • Mfr # 418SOBC/ANTI/YEL

  • Zoro # G910866014


product price:  $612.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Height
39 1/4 in
Overall Length
46 in
Overall Width
33 1/2 in
Color
Yellow
Load Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418SOBC/ANTI/YEL
Zoro #
G910866014
UPC #
843397110132
Country of Origin
United States

Dimensions

Overall Height
39 1/4 in
Overall Length
46 in
Overall Width
33 1/2 in
Caster Wheel Dia.
5 in

Details

Color
Yellow
Load Capacity
550 lb
Item
Basket Truck
Bushel Capacity
18 bu
Liner Style
Permanent
Cubic Foot Capacity
22.5 cu ft
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Base Finish/Coating
Powder Coated
Base Material
Steel
Caster/Wheel Mounting Location
Standard
Includes Frame Bumpers
With Frame Bumpers
Liner Color
Yellow

Description

Basket Truck, Bushel Capacity 18 bu, Cubic Foot Capacity 22.5 cu ft, Load Capacity 550 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 46 in, Inside Width 34 in, Inside Height 40 in, Overall Length 46 in, Overall Width 33 1/2 in, Overall Height 39 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.