Basket Truck, 600 lb, 51" x 35" x 40"

  • Mfr # 420SOBC/ANTI/YEL

  • Zoro # G410866088


product price:  $679.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
39 3/4 in
Overall Length
50 1/2 in
Overall Width
35 in
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420SOBC/ANTI/YEL
Zoro #
G410866088
UPC #
843397110170
Country of Origin
United States

Dimensions

Overall Height
39 3/4 in
Overall Length
50 1/2 in
Overall Width
35 in
Caster Wheel Dia.
5 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Bushel Capacity
20 bu
Cubic Foot Capacity
25 cu ft
Liner Style
Permanent
Caster/Wheel Mounting Location
Standard
Base Finish/Coating
Powder Coated
Liner Material
Vinyl
Base Material
Steel
Includes Frame Bumpers
With Frame Bumpers
Assembled/Unassembled
Assembled
Liner Color
Yellow

Description

Basket Truck, Bushel Capacity 20 bu, Cubic Foot Capacity 25 cu ft, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 51 in, Inside Width 35 in, Inside Height 40 in, Overall Length 50 1/2 in, Overall Width 35 in, Overall Height 39 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.