Shop R&B WIRE PRODUCTS
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Basket Truck, Forest Green, Steel, Vinyl, 49 in L, 33.5 in W, 39.25 in H, 20 Bushel Volume Capacity
- Mfr # 420KDC/FG
- Zoro # G508330330
product price:Â
$
548.99
/ea
Key Features
Overall Height
39.25 in
Overall Length
49 in
Overall Width
33.5 in
Material
Steel, Vinyl
Load Capacity
600 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 420KDC/FG
- Zoro #
- G508330330
- UPC #
- 843397104803
- Country of Origin
- United States
Dimensions
- Overall Height
- 39.25 in
- Overall Length
- 49 in
- Overall Width
- 33.5 in
- Material Thickness
- 18 oz vinyl
Details
- Material
- Steel, Vinyl
- Color
- Forest Green
- Load Capacity
- 600 lbs
- Item
- Basket Truck
- Volume Capacity
- 20 Bushel
Description
This UPS/FEDEX-ABLE Basket Truck has an 20 Bushel capacity and ships knocked down to save on freight costs when shipping 1-3 trucks. Assembling the truck only takes minutes. The 18 oz vinyl liner is flame retardant NFPA-701 and is mold, mildew, UV, and tear-resistant, with a smooth finish for easy cleaning. The powder-coated gray steel tubular base and frame are the only truck made with all-welded, square, heavy gauge steel tubular base. Industrial grade 3 in non-marking casters with polyurethane tires come standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.