Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bilingual Hamper Label "Infectious Linen", Red Text, PK5

  • Mfr # 602IL

  • Zoro # G7878516


product price: $59.15
/pk 5, $11.83/ea

Key Features

Header
No Header
Material
Vinyl
Width
10 in
Height
4 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602IL
Zoro #
G7878516
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
4 in
Thickness
0.031 in
Sign Legend Character Height
1 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Red
Mounting Style
Adhesive
Legend
Infectious Linen
Background Color
White
Legend/Background Color
Red/Clear
Write on Surface
No
Self-Adhesive
Yes
Legend Style
Text
Legend Color
Red
Item
Identification Label
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Minimum Application Temperature
40 Degrees F
Sign Header
No Header
Maximum Service Temperature
120 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Sign Legend
Infectious Linen
Sign Legend Style
Text
Mirror Print
No
Protective Coating
No Protective Coating
Sign Shape
Vertical Rectangle
Graffiti Resistant
No
Chemical Resistant
No
Adhesive Style
Removable
Printed Language
English, Spanish
Anti-Slip Surface
No
Sign Legend Background Color
Clear
ANSI 969 Compliant
No
Adhesive Type
Acrylic
ADA Compliant
No
Minimum Service Temperature
40 Degrees F
Glow In The Dark
No
Abrasion Resistant
Yes
Retroreflective Grade
Not Retroreflective
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Identification Label

Description

Identification Label, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Infectious Linen, Sign Legend Background Color Clear, Sign Legend Style Text, Sign Legend Character Height 1 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.