Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bilingual Hamper Label "Trash/Waste", Orange Text, PK5

  • Mfr # 602TWO

  • Zoro # G8159042


product price: $59.09
/pk 5, $11.82/ea

Key Features

Header
No Header
Material
Vinyl
Width
10 in
Height
4 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602TWO
Zoro #
G8159042
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
4 in
Thickness
0.031 in
Sign Legend Character Height
1 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Instruction
Language
English
Shape
Rectangle
Legend
Trash/Waste
Background Color
White
Legend/Background Color
Tan/Clear
Write on Surface
No
Self-Adhesive
Yes
Legend Style
Text
Item
Identification Label
Legend Color
Gray
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend
Trash/Waste
Sign Legend Style
Text
Minimum Application Temperature
40 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Shape
Vertical Rectangle
Sign Legend Background Color
Clear
Adhesive Style
Removable
Maximum Service Temperature
120 Degrees F
Chemical Resistant
No
State Specific Sign
No
Printed Language
English, Spanish
Mirror Print
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ADA Compliant
No
Graffiti Resistant
No
Number of Printed Sides
1
Abrasion Resistant
Yes
Minimum Service Temperature
40 Degrees F
Sign Header
No Header
Product Type
Identification Label

Description

Identification Label, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Trash/Waste, Sign Legend Background Color Clear, Sign Legend Style Text, Sign Legend Character Height 1 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.