Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Triangular Hamper with No Lid

  • Mfr # 669NL

  • Zoro # G508330415


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32"
Overall Length
21"
Overall Width
21"
Material
Stainless Steel
Caster Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
669NL
Zoro #
G508330415
UPC #
843397105374
Country of Origin
United States

Dimensions

Overall Height
32"
Overall Length
21"
Overall Width
21"
Caster Dia.
3"

Details

Material
Stainless Steel
Item
Triangular Hamper

Description

Standard Triangular Hamper with No Lid is made from 1 in tubular steel. The hamper has a large opening that can fit any R&B Wire triangular hamper bags 669/AM, 669/CD, 669/NY, and 680R. The rear support stabilizer legs provide a 5-point stance for added stability, and the legs have adjustable feet to control leg height. The hamper comes fully assembled with our hospital-quality 3 in twin-wheel casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.