Designer Wall Mount Privacy Screen, 90in x 72in, Beige

  • Mfr # PST/AM/BGF

  • Zoro # G610707693


product price: $255.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Length
90 in
Width
72 in
Material
Fabric
Weight
10 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST/AM/BGF
Zoro #
G610707693
UPC #
843397107309
Country of Origin
United States

Dimensions

Length
90 in
Width
72 in

Details

Panel Color
Beige
Material
Fabric
Weight
10 lbs

Description

This telescoping privacy screen offers ultimate versatility by extendingfrom 50into 90in. Our screens offer an attractive solution for providing privacy or dividing space. With less of an institutionalized look, the designer cloth offers more of a homelike atmosphere. This screen is also antimicrobial, which inhibits the growth of bacteria and fungi responsible for creating unpleasant odors and staining textile and plastic products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.