Zoro Homepage

Elevated Basket Truck, Poly, 8 Bushel, Black

  • Mfr # 468PTBLK

  • Zoro # G809227964


product price: $311.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Poly
Color
Black
Overall Width
24.5 in
Overall Length
35.75 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468PTBLK
Zoro #
G809227964
UPC #
843397112198
Country of Origin
United States

Dimensions

Overall Width
24.5 in
Overall Length
35.75 in
Depth
22 in

Details

Material
Poly
Color
Black

Description

This elevated basket truck with a capacity of 8 bushels has an ergonomic design that eliminates the need for stooping and bending. It facilitates efficient loading and unloading of supplies and is well-suited for use in locker rooms, maintenance facilities, and homes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.