Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elevated Basket Truck, Vinyl, 4 Bushel, White

  • Mfr # 464WHT

  • Zoro # G609227966


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
White
Depth
16 in
Overall Length
31.5 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464WHT
Zoro #
G609227966
UPC #
843397112655
Country of Origin
United States

Dimensions

Depth
16 in
Overall Length
31.5 in
Overall Width
20 in

Details

Material
Vinyl
Color
White

Description

This elevated basket truck with a capacity of 4 bushels has an ergonomic design that eliminates the need for stooping and bending. It facilitates efficient loading and unloading of supplies and is well-suited for use in locker rooms, maintenance facilities, and homes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.