Zoro Homepage

Elevated Basket Truck, Vinyl, 6 Bushel, Red

  • Mfr # 466RD

  • Zoro # G209227960


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
Red
Depth
24 in
Overall Width
21.5 in
Overall Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466RD
Zoro #
G209227960
UPC #
843397107743
Country of Origin
United States

Dimensions

Depth
24 in
Overall Width
21.5 in
Overall Length
32 in

Details

Material
Vinyl
Color
Red

Description

This elevated basket truck with a capacity of 6 bushels has an ergonomic design that eliminates the need for stooping and bending. It facilitates efficient loading and unloading of supplies and is well-suited for use in locker rooms, maintenance facilities, and homes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.