
Front Load Wire Utility Cart with Single Pole Rack, 3.75 Bushel, Chrome (Discontinued)
- Mfr # 200CSC91C
- Zoro # G908330442
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200CSC91C
Zoro #
G908330442
UPC #
843397100331
Country of Origin
United States
Dimensions
Overall Height
77.5 in
Overall Length
33 in
Overall Width
19 in
Details
Material
Steel
Load Capacity
3.75 Bushel
Item
Front Load Wire Utility Cart
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Leg Color
Chrome
Description
The large capacity tilted basket is designed for easy loading and unloading of front load washers and dryers. The bases are built with fully welded 7/8 in heavy steel tubing. The basket also features patented 5 in Clean Wheel System casters with non-marking polyurethane tires, which reduce debris pick up in hubs, and a ball bearing design that provides years of trouble-free service. Comes with chrome plated single pole rack to hang garments while preventing wrinking. The top caster bearings are shielded from dirt and chemicals by new bearing raceway guards. The basket also has new larger and softer non-marking bumpers to protect equipment and walls from damage. The chrome plating is sturdy, bright, and commercial quality, which saves maintenance costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.