Zoro Homepage

Heavy Duty Chrome Rolling Wire Shelving Unit, 18x60x78

  • Mfr # LC186072

  • Zoro # G108330402


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
78 in
Material
Steel
Caster Configuration
(4) Swivel
Caster Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC186072
Zoro #
G108330402
UPC #
843397105954
Country of Origin
China

Dimensions

Width
18 in
Height
78 in
Caster Dia.
5 in
Length
60 in

Details

Item
Rolling Wire Shelving Unit
Material
Steel
Caster Configuration
(4) Swivel
Capacity
1000 lbs

Description

This rolling wire shelving unit is the ideal solution for both transporting and storing items within your facility. Rolls smoothly on non-marking 5 in casters two locking for convenient mobility. Shelves are adjustable in 1 in increments. Four sturdy 18 in x 60 in wire shelves with full length welded reinforcement for added strength. Each shelf can hold up to 500 lbs of evenly distributed weight. This unit is NSF approved. Assembly is quick and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.