Zoro Homepage

Heavy Duty Chrome Wire Shelving Unit, 18x48x72

  • Mfr # SU184872

  • Zoro # G308330400


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
72 in
Material
Steel
Capacity
2000 lbs
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU184872
Zoro #
G308330400
UPC #
843397106173
Country of Origin
China

Dimensions

Width
18 in
Height
72 in
Length
48 in

Details

Item
Wire Shelving Unit
Material
Steel
Capacity
2000 lbs

Description

This commercial capacity wire shelving unit is the ideal solution for conveniently storing items within your facility. Equipped with adjustable leveling feet for uneven surfaces. Four sturdy 18 in x 48 in wire shelves with full length welded reinforcement for added strength. Each shelf can hold up to 500 lbs of evenly distributed weight. This unit is NSF approved. Assembly is quick and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.