Zoro Homepage

Heavy Duty Chrome Wire Shelving Unit, 24x36x62

  • Mfr # SU243662

  • Zoro # G508330385


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
62 in
Material
Steel
Length
36 in
Capacity
2000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU243662
Zoro #
G508330385
UPC #
843397106203
Country of Origin
China

Dimensions

Width
24 in
Height
62 in
Length
36 in

Details

Item
Wire Shelving Unit
Material
Steel
Capacity
2000 lbs

Description

This commercial capacity wire shelving unit is the ideal solution for conveniently storing items within your facility. Equipped with adjustable leveling feet for uneven surfaces. Four sturdy 24 in x 36 in wire shelves with full length welded reinforcement for added strength. Each shelf can hold up to 500 lbs of evenly distributed weight. This unit is NSF approved. Assembly is quick and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.