Heavy Duty Rolling Steel Z-Rack, 60" of Hanging Space

  • Mfr # 735

  • Zoro # G0731652


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Color
Silver
Product Type
Garment Rack
Overall Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
735
Zoro #
G0731652
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 in
Overall Height
68 in
Overall Width
63 in
Rod Diameter
1 in
Caster Diameter
4 in
Rod Width
60 in

Details

Item
Garment Rack
Material
Steel
Finish
Powder Coated
Color
Silver
Product Type
Garment Rack
Number of Shelves
0
Foot Type
Casters
Number of Rods
1
Caster Material
Polyurethane
Locking Casters
No Locking Casters
Rod Weight Capacity
300 lb
Nesting
Nestable

Description

Garment Rack, Material Steel, Powder Coated Finish, Color Silver, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.