Three Panel Mobile Privacy Screen with Antimicrobial Mauve Vinyl Panels
Mfr # PSS-3C/AML/M
Zoro # G3895547
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Overall Height
69 in
Overall Width
81 in
Panel Color
Pink
Frame Material
Steel
Material
Steel, Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS-3C/AML/M
Zoro #
G3895547
UPC #
-
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Width
81 in
Panel Height
55 in
Panel Width
27 in
Base Width
22 in
Base Length
27 in
Details
Item
Privacy Screen
Panel Color
Pink
Frame Material
Steel
Material
Steel, Vinyl
Panel Material
Vinyl
Anti-Microbial Panels
Anti-Microbial
Color
Mauve
Screen Color
Mauve
Frame Color
White
Number of Panels
3
Includes
2 in Twin Wheel Casters
Screen Material
Flame Retardant Antimicrobial Vinyl
Features
Corrosion Resistant
Base Type
Casters
Number of Casters
4
Description
Privacy Screen, Number of Panels 3, Screen Color Mauve, Screen Material Flame Retardant Antimicrobial Vinyl, Overall Height 69 in, Frame Material Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.