Poly Cube Truck, Gray, Polyethylene, Steel, 35.75 in L, 24.5 in W, 29.25 in H

  • Mfr # 4608G

  • Zoro # G308330356


product price:  $383.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
29.25 in
Overall Length
35.75 in
Overall Width
24.5 in
Material
Polyethylene, Steel
Load Capacity
325 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4608G
Zoro #
G308330356
UPC #
843397111078
Country of Origin
United States

Dimensions

Overall Height
29.25 in
Overall Length
35.75 in
Overall Width
24.5 in
Material Thickness
.225" wall thickness

Details

Material
Polyethylene, Steel
Color
Gray
Load Capacity
325 lbs
Item
Poly Cube Truck
Volume Capacity
8 Bushel

Description

Commercial grade 8 bushel poly truck with heavy duty wall thickness. Powder coated, tubular steel base maximizes payload and eliminates the need for flimsy plywood or rusty sheet metal. Smooth interior finish is easy to clean. Equipped with 3 in non-marking casters in an all swivel configuration for enhanced maneuverability. Multiple units ship on a single pallet, fully assembled and ready for use. This truck has a recommended weight capacity of 325 lbs. Total Caster Rating: 600 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.