Shop R&B WIRE PRODUCTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Poly Cube Truck, Gray, Polyethylene, Steel, 38 in L, 25.75 in W, 33-1/4 in H
- Mfr # 4610G
- Zoro # G008330342
product price:Â
$
447.99
/ea
Key Features
Overall Height
33-1/4 in
Overall Length
38 in
Overall Width
25.75 in
Material
Polyethylene, Steel
Load Capacity
375 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4610G
- Zoro #
- G008330342
- UPC #
- 843397109341
- Country of Origin
- United States
- Material
- Polyethylene, Steel
- Color
- Gray
- Load Capacity
- 375 lbs
- Item
- Poly Cube Truck
- Wheel Type
- 5 in Casters
- Volume Capacity
- 10 Bushel
Dimensions
- Overall Height
- 33-1/4 in
- Overall Length
- 38 in
- Overall Width
- 25.75 in
- Wheel Diameter
- 5 in
- Material Thickness
- .225" wall thickness
- Caster Wheel Dia.
- 5 in
Description
Commercial grade 10 bushel poly truck with heavy duty wall thickness. Powder coated, tubular steel base maximizes payload and eliminates the need for flimsy plywood or rusty sheet metal. Smooth interior finish is easy to clean. Equipped with 4 in non-marking casters in an all swivel configuration for enhanced maneuverability. Multiple units ship on a single pallet, fully assembled and ready for use. This truck has a recommended weight capacity of 375 lbs. Total Caster Rating: 600 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.