Poly Cube Truck with Air Cushion Bumper and Steel Base, 14 Bushel, Blue

  • Mfr # 4614B/PTB

  • Zoro # G3775191


product price:  $648.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/4 in
Overall Length
44 1/2 in
Overall Width
33 in
Material
Polyethylene/Steel
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4614B/PTB
Zoro #
G3775191
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
36 1/4 in
Overall Length
44 1/2 in
Overall Width
33 in
Caster Dia.
5 in
Overall LxWxH
44 1/2 in x 33 in x 36 1/4 in
Caster Mounting Height
6 1/8 in
Caster Mounting Plate Size
2 1/2 in x 2 1/2 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 in
Caster Width
1 in

Details

Material
Polyethylene/Steel
Color
Blue
Load Capacity
800 lb
Item
High-Maneuverability Cube Trucks with Bumpers
Container Legend
None
Optional Lid
4614/16HL
Item - Cube Truck
Cube Truck
Includes
Powder Coated Tubular Steel Base
Frame Material - Hoppers and Cube Trucks
None
Load Capacity - Hoppers and Cube Trucks
800 lb
Color - Hoppers and Cube Trucks
Blue
Mobility Option
Manual
Cubic Yard Capacity
0.65 cu yd
Caster Material
Polyurethane
Caster Configuration
(4) Swivel
Cubic Foot Capacity
17.5 cu ft
Container Material - Hoppers and Cube Trucks
HDPE
Bushel Capacity
14
Frame Material
None
Container Material
Polyethylene
Caster Core Material
Plastic
Quiet Performance Features
Sealed Bearings
Caster Outside Bolt Hole Spacing
2 in x 2 in
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner, All Swivel
Cube Truck Type
Standard
Lid/Cover Type
No Lid/Cover
Caster Inside Bolt Hole Spacing
1 3/4 in x 1 3/4 in
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Caster Wheel Type
5 inch Clean Wheel System(TM)
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 17.5 cu ft, Load Capacity 800 lb, Bushel Capacity 14 bu, Overall Length 44 1/2 in, Overall Height 36 1/4 in, Overall Width 33 in, Overall LxWxH 44 1/2 in x 33 in x 36 1/4 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-Marking Bumper, Standards Not Applicable, Optional Lid Mfg. Model No. 4614/16HL, Cubic Yard Capacity 0.65 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.