Poly Cube Truck with Air Cushion Bumper and Steel Base, 14 Bushel, Gray
Mfr # 4614G/PTB
Zoro # G3774920
product price:Â $644.99
/eaKey Features
Overall Height
36 1/4 in
Overall Length
44 1/2 in
Material
Polyethylene/Steel
Color
Gray
Load Capacity
800 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4614G/PTB
Zoro #
G3774920
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
36 1/4 in
Overall Length
44 1/2 in
Overall Width
33 in
Caster Dia.
5 in
Caster Wheel Width
1 in
Caster Mounting Height
6 1/8 in
Overall LxWxH
44 1/2 in x 33 in x 36 1/4 in
Caster Wheel Dia.
5 in
Caster Mounting Plate Size
2 1/2 in x 2 1/2 in
Caster Width
1 in
Description
Cube Truck, Cubic Foot Capacity 17.5 cu ft, Load Capacity 800 lb, Bushel Capacity 14 bu, Overall Length 44 1/2 in, Overall Height 36 1/4 in, Overall Width 33 in, Overall LxWxH 44 1/2 in x 33 in x 36 1/4 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-Marking Bumper, Standards Not Applicable, Optional Lid Mfg. Model No. 4614/16HL, Cubic Yard Capacity 0.65 cu yd, Mobility Option Manual, Container Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.