Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Gray

  • Mfr # 4616G/PTB

  • Zoro # G3774963


product price:  $657.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
38 in
Overall Length
44 1/2 in
Material
Polyethylene/Steel
Color
Gray
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4616G/PTB
Zoro #
G3774963
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
38 in
Overall Length
44 1/2 in
Overall Width
32 in
Caster Dia.
5 in
Caster Wheel Width
1 in
Caster Mounting Plate Size
2 1/2 in x 2 1/2 in
Overall LxWxH
44 1/2 in x 32 in x 38 in
Caster Wheel Dia.
5 in
Caster Mounting Height
6 1/8 in
Caster Width
1 in

Details

Material
Polyethylene/Steel
Color
Gray
Load Capacity
800 lb
Item
High-Maneuverability Cube Trucks with Bumpers
Container Material - Hoppers and Cube Trucks
HDPE
Container Legend
None
Cubic Yard Capacity
0.74 cu yd
Color - Hoppers and Cube Trucks
Gray
Caster Material
Polyurethane
Caster Configuration
(4) Swivel
Bushel Capacity
16
Optional Lid
Mfg. Model No. 4614/16HL
Frame Material - Hoppers and Cube Trucks
None
Mobility Option
Manual
Load Capacity - Hoppers and Cube Trucks
800 lb
Item - Cube Truck
Cube Truck
Cubic Foot Capacity
20 cu ft
Includes
Non-marking Bumper
Container Material
Polyethylene
Frame Material
No Frame
Caster Frame Material
Steel
Caster Mounting Type
Plate
Caster Wheel Type
5 inch Clean Wheel System(TM)
Caster Outside Bolt Hole Spacing
2 in x 2 in
Caster Inside Bolt Hole Spacing
1 3/4 in x 1 3/4 in
Caster/Wheel Mounting Location
Corner, All Swivel
Lid/Cover Type
No Lid/Cover
Quiet Performance Features
Sealed Bearings
Cube Truck Type
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Caster Core Material
Plastic
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 20 cu ft, Load Capacity 800 lb, Bushel Capacity 16 bu, Overall Length 44 1/2 in, Overall Height 38 in, Overall Width 32 in, Overall LxWxH 44 1/2 in x 32 in x 38 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-Marking Bumper, Standards Not Applicable, Optional Lid Mfg. Model No. 4614/16HL, Cubic Yard Capacity 0.74 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.