Privacy Screen End Clips, White, PK12
- Mfr # PS-RS/12PK
- Zoro # G716562899
product price:Â
$
11.69
/pk of 12, $0.97/ea
Key Features
Material
Plastic
Includes
(12) Total Clips
Color
White
Product Type
Privacy Screen End Clips
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-RS/12PK
- Zoro #
- G716562899
- UPC #
- 843397114482
- Country of Origin
- United States
- Item
- Privacy Screen End Clips
- Material
- Plastic
- Includes
- (12) Total Clips
- Color
- White
- Product Type
- Privacy Screen End Clips
- Shell Material
- Plastic
- Wire Color
- White
Dimensions
- Overall Width
- 1 in
- Overall Height
- 1/2 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Set of 12 Privacy Screen End Clips, Pckage Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.