Zoro Homepage

Privacy Screen Replacement Panels, Blue

  • Mfr # PSS-LP/ANTI/PB

  • Zoro # G512482032


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Height
55 in
Overall Width
27 in
Material
Vinyl
Color
Blue
Product Type
Privacy Screen Replacement Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS-LP/ANTI/PB
Zoro #
G512482032
UPC #
843397114413
Country of Origin
United States

Dimensions

Overall Height
55 in
Overall Width
27 in
Overall Length
81 in

Details

Item
Privacy Screen Replacement Panels
Material
Vinyl
Color
Blue
Product Type
Privacy Screen Replacement Panels
Compatible Manufacturer Part Number
PSS-3/AML/C, PSS-3/AML/GG, PSS-3/AML/M, PSS-3/AML/PB, PSS-3/AML/WHT, PSS-3C/AML/C, PSS-3C/AML/GG, PSS-3C/AML/M, PSS-3C/AML/PB, PSS-3C/AML/WHT

Description

Privacy Screen Replacement Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.