Privacy Screen Replacement Panels, Blue
Mfr # PSS-VP/B
Zoro # G312482034
product price: $64.99
/eaKey Features
Overall Height
1/2 in
Overall Width
27 in
Color
Blue
Material
Vinyl
Product Type
Privacy Screen Replacement Panels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS-VP/B
Zoro #
G312482034
UPC #
843397114352
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Overall Width
27 in
Overall Length
55 in
Details
Item
Privacy Screen Replacement Panels
Color
Blue
Material
Vinyl
Product Type
Privacy Screen Replacement Panels
Description
Privacy Screen Replacement Panels,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.