Privacy Screen Replacement Panels, Green
Mfr # PSS-LP/ANTI/GG
Zoro # G212482035
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Overall Height
55 in
Overall Width
27 in
Color
Green
Material
Vinyl
Product Type
Privacy Screen Replacement Panels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS-LP/ANTI/GG
Zoro #
G212482035
UPC #
843397114437
Country of Origin
United States
Dimensions
Overall Height
55 in
Overall Width
27 in
Overall Length
81 in
Details
Item
Privacy Screen Replacement Panels
Color
Green
Material
Vinyl
Product Type
Privacy Screen Replacement Panels
Compatible Manufacturer Part Number
PSS-3/AML/C, PSS-3/AML/GG, PSS-3/AML/M, PSS-3/AML/PB, PSS-3/AML/WHT, PSS-3C/AML/C, PSS-3C/AML/GG, PSS-3C/AML/M, PSS-3C/AML/PB, PSS-3C/AML/WHT
Description
Privacy Screen Replacement Panels,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.