Privacy Screen Replacement Panels, Green
Mfr # PSS-VP/G
Zoro # G512482025
product price: $64.99
/eaKey Features
Overall Height
1/2 in
Overall Width
27 in
Material
Vinyl
Product Type
Privacy Screen Replacement Panels
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS-VP/G
Zoro #
G512482025
UPC #
843397114376
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Overall Width
27 in
Overall Length
55 in
Details
Item
Privacy Screen Replacement Panels
Material
Vinyl
Product Type
Privacy Screen Replacement Panels
Color
Green
Description
Privacy Screen Replacement Panels,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.