Privacy Screen Replacement Panels, Pink
Mfr # PSS-VP/P
Zoro # G312482027
product price: $64.99
/eaKey Features
Overall Height
55 in
Overall Width
27 in
Product Type
Privacy Screen Replacement Panels
Color
Pink
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS-VP/P
Zoro #
G312482027
UPC #
843397114369
Country of Origin
United States
Dimensions
Overall Height
55 in
Overall Width
27 in
Overall Length
81 in
Details
Item
Privacy Screen Replacement Panels
Product Type
Privacy Screen Replacement Panels
Color
Pink
Material
Vinyl
Compatible Manufacturer Part Number
PSS-3C, PSS-3CUS, PSS-3US
Description
Privacy Screen Replacement Panels,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.