Zoro Homepage

Privacy Screen Replacement Panels, Tan

  • Mfr # PSS-FP/BG

  • Zoro # G612482024


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Height
55 in
Overall Width
27 in
Color
Tan
Product Type
Privacy Screen Replacement Panels
Overall Length
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS-FP/BG
Zoro #
G612482024
UPC #
843397114475
Country of Origin
United States

Dimensions

Overall Height
55 in
Overall Width
27 in
Overall Length
81 in

Details

Item
Privacy Screen Replacement Panels
Color
Tan
Product Type
Privacy Screen Replacement Panels
Compatible Manufacturer Part Number
PSS-3/AM/BF, PSS-3/AM/BGF, PSS-3C/AM/BF, PSS-3C/AM/BGF
Material
Fabric

Description

Privacy Screen Replacement Panels,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.