Privacy Screen Replacement Panels, White
Mfr # PSS-LP/ANTI/WHT
Zoro # G112482036
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1/2 in
Overall Width
27 in
Color
White
Material
Vinyl
Product Type
Privacy Screen Replacement Panels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS-LP/ANTI/WHT
Zoro #
G112482036
UPC #
843397114444
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Overall Width
27 in
Overall Length
55 in
Details
Item
Privacy Screen Replacement Panels
Color
White
Material
Vinyl
Product Type
Privacy Screen Replacement Panels
Description
Privacy Screen Replacement Panels,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.